

 |
Browse Garbage Can & Recycling (3,699 Items) |
|
 |
BearSaver Animal Resistant Mid-Size Food Storage Locker - 24 Cu/Ft Cap. |
| |
|
 |
|
 |
|
 |
|
|
|
BearSaver Animal Resistant Mid-Size Food Storage Locker - 24 Cu/Ft Cap.
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 24 to 27 days
Stock No: WBB546883
|
|
|
|
Price: $943.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
BearSaver Animal Resistant Mid-Size Food Storage Locker 24 Cu/Ft Capacity
Use this rugged BearSaver Animal Resistant Food Storage Locker for safe and convenient food storage in campgrounds, picnic areas and trailheads. Food Storage Lockers are designed for accessible, user friendly operation to ensure a high level of animal resistance. BearSaver latching system uses a pocket style touch latch with double spring bolt actuation. Large doors ensure easy access to contents, and can be opened with one hand. Locker housing and doors are made from corrosion resistant 12-gauge steel, and have a powder coat finish, which resists humidity, fog, ultraviolet rays, salt spray, chemicals and abrasion. Door hinge is heavy duty piano hinge material, using stainless steel pins. 24 cu/ft capacity accommodates several large coolers, with space left for plenty of dry goods. Features a child safety release handle inside the locker. Multiple units can be bolted side by side for group usage. Green color finish. Dimensions: 29"W x 48"D x 40"H.
|
| Product Specifications |
| LENGTH INCHES |
29 |
| WIDTH INCHES |
48 |
| HEIGHT INCHES |
40 |
| COLOR FINISH |
Brown |
| ASSEMBLY |
Assembled |
| CONSTRUCTION |
Galvaneeled Steel |
| MANUFACTURERS PART NUMBER |
FS24 |
| TYPE |
Flat Roof |
| WEIGHT LBS |
296 |
| CAPACITY |
24 Cu. Ft. |
| BRAND |
BearSaver |
| DESCRIPTION |
Food Storage Locker |
|
|
|
|
 |
|
|