Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Animal Resistant (37)
Remove
BearSaver CE Series 80 Gal. Animal Resistant Double Waste/Recycle Receptacle-GN
Remove

      Items
BearSaver CE Series 80 Gal. Animal Resistant Double Waste/Recycle Receptacle-GN BearSaver CE Series 80 Gal. Animal Resistant Double Waste/Recycle Receptacle-GN


BearSaver CE Series 80 Gal. Animal Resistant Double Waste/Recycle Receptacle-GN
BearSaver CE Series 80 Gal. Animal Resistant Double Waste/Recycle Receptacle-GN
Sold by: globalindustrial.com
Availability:  Usually ships in 24 to 27 days
Stock No: WBB546869
Price: $1,386.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

BearSaver CE Series 80 Gallon Animal Resistant Waste/Recycling Receptacle

BearSaver CE Series Bear Resistant Waste/Recycling Receptacles are resistant to animals, harsh environments and vandalism, and feature double loading chutes with 80 gallon total capacity. Receptacle housing and door are made from corrosion proof steel, and are finished using a textured powder coat process. Powder coat finish protects against humidity, salt spray, fog, ultraviolet rays, chemicals and abrasion. The top loading pull-down chute makes this model operable with even a closed fist. Door hinges are heavy-duty piano hinges using stainless steel pins. All hinges, handles, and hardware are zinc coated for corrosion resistance. Includes Trash and Recycle decals (other decals available upon request). Includes (2) 40 gallon liner. ADA Compliant. Green color finish. Dimensions: 24"W x 48"D x 53"H.

Product Specifications
LENGTH INCHES 24
WIDTH INCHES 48
HEIGHT INCHES 53
COLOR FINISH Green
ASSEMBLY Assembled
CONSTRUCTION Galvaneeled Steel
LID Hinged
LINER Plastic
MANUFACTURERS PART NUMBER CE232-CH
STYLE CE Series
TYPE Double
WEIGHT LBS 336
DESCRIPTION Chute Trash/Recycle
CAPACITY GALLONS 80
BRAND BearSaver


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Global® Industrial Push Sweeper

Global® Industrial Push Sweeper

From $148.00
select
Qty: Add to Cart
Rubbermaid Lobby Pro® Upright Dust Pan

Rubbermaid Lobby Pro® Upright Dust Pan

From $20.20
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)