Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Galvanized Garbage Can - 24 Gallon Heavy Duty
See all 12 items in product family

Galvanized Garbage Can - 24 Gallon Heavy Duty

Item #: WB260586

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
Accessories
GALVANIZED STEEL GARBAGE CANS
24 Gallon Heavy Duty Garbage Can
Galvanized steel garbage can withstands the toughest environments to last a lifetime. Made using prime, heavy gauge galvanized steel with zinc treatment for corrosion resistance. Deep body corrugations for superior strength. Heavy duty cans meet most government specifications and are made using 23 gauge galvanized steel.

Product Specifications

    • WIDTH INCHES19-1/2
    • DEPTH INCHES19-1/2
    • HEIGHT INCHES23-1/2
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBERWHD24C
    • THICKNESS23 Gauge
    • TYPEHeavy Duty
    • CAPACITY GALLONS24
    • BRANDWitt Industries

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.229.162:25