Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Gray

Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - White
See all 7 items in product family

Flat Lid For 28 Gallon Square Rubbermaid Brute Waste Receptacles - White

Item #: WB498580WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.58 Save up to 38%
Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Lid for
28 Gallon Square Rubbermaid Brute Waste Receptacles

These tight fitting lids protect contents stored inside. Ideal for disposal or storage. Tough, long lasting polyethylene resin is USDA Meat & Poultry Equipment approved and NSF certified to standards #1 and #2. Price shown for each piece. Sold in carton quantities of 1.

Product Specifications

    • WIDTH INCHES22
    • DEPTH INCHES22
    • HEIGHT INCHES2
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG352700WHT
    • PACKAGE QUANTITY1
    • CAPACITY GALLONS28
    • BRANDRubbermaid® Commercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!