Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Round Dolly 32 or 44 Gal. Black - GJO11586

Rollover image to zoom in

Click image to enlarge

See all 121 items in product family

Genuine Joe Round Dolly 32 or 44 Gal. Black - GJO11586

Item #: WBB1143880

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.58 Save up to 18%
Price: $55.95
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Round Dolly 32 or 44 Gal. Black - GJO11586

Round dolly simplifies moving around empty or full trash receptacles (sold separately). Simply set your empty receptacle on the dolly and lock it into place with a quick quarter turn. Full or empty, the receptacle rolls easily where you need it on the five nonmarking 3" gray casters.

Features:
  • Dolly is designed to fit round Genuine Joe trash receptacles that hold 32 or 44 gallons
  • Dolly is made of heavy-duty engineered resins

Product Specifications

    • LENGTH INCHES18-4/5
    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES6-1/2
    • COLOR FINISHBlack
    • CONSTRUCTIONResins
    • MANUFACTURERS PART NUMBERGJO11586
    • TYPEDolly
    • BRANDGenuine Joe

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do these fit Rubbermaid Brut containers? 55Gal

Question Asked By: Jason , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.157:66