Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Recycling (558)
Remove
Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D
Remove

      Items
Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D


Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D
Email This Page Printer Friendly Version
Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB53219
List Price $1,650.00    Save 35%
Price: $1,074.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil Stainless C-Fold / Multifold Towel Dispenser
 
select
select
select

Three Section Recycling Center, Burgundy, 16 gal, 36"W x 28"H x 15"D

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Stainless C-Fold / Multifold Towel Dispenser

Total for 4 items is $1,190.85

Product Information
Product Q&A
Write A Review

3-Section Fiberglass Recycling Center. Paper, can and glass disposal. Three 16 gallon rigid plastic liners. Paper disposal opening 12"L X 2.5"W, Glass disposal opening 5"Dia. And Can disposal opening 3.5"Dia. Radius top prevents placement of objects on top of receptacles. 36"W X 28"H X 15"Dp.

Custom Design; Non-Returnable. Color Chip Sample Available Upon Request.
Product Specifications
WIDTH INCHES 36
DEPTH INCHES 15
HEIGHT INCHES 28
COLOR FINISH Burgundy
CONSTRUCTION Fiberglass
LINER Plastic Liner
MANUFACTURERS PART NUMBER FGR3616TPCPLBY
OPENING Cans/Paper/Trash
STYLE 3-Section
TYPE Rectangle
CAPACITY GALLONS (3) 16
BRAND Rubbermaid Commercial
DISPOSAL OPENING INCHES 5"Dia., 3-1/2"Dia., 12"L x 2-1/2"W


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

From $109.95
select
Qty: Add to Cart
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

Bucket And Sidepress Wringer Combo With Free #16 Wet Mop

From $56.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)