Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Steel - Indoor (332)
Remove
Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H
Remove

      Items
Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H


Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H
Email This Page Printer Friendly Version
Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB50535
List Price $634.00    Save 35%
Price: $412.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H Automatic Towel Dispenser - Beige/Black Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil
 
select
select
select

Flip Top Door Trash Can w/Plastic Liner, Satin Alumin.15 gal. cap, 14"Dia x 27"H

Automatic Towel Dispenser - Beige/Black

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Black Trash Can Liner, Garbage Bag - 16 Gallon 0.7 Mil

Total for 4 items is $589.80

Product Information
Product Q&A
Write A Review

The satin aluminum finished trash receptacle has a 9” diameter flip top door that locks in odor and provides a neat appearance. This trash container has a fireproof and leak-proof heavy gauge seamless, aluminum construction with a baked epoxy finish that resists cigarette burns. The two-piece design permits removal of top section to insert bags and for easy emptying. Includes rigid plastic liner. Recommended for indoor use. 15 gallon capacity. Dimensions: 14”Dia x 27”H.
Product Specifications
HEIGHT INCHES 27
COLOR FINISH Satin Aluminum
CONSTRUCTION Aluminum
LINER Plastic Liner
MANUFACTURERS PART NUMBER ATF18SAPL
OPENING 9"Dia. Flip Top Door
CAPACITY GALLONS 15
DIAMETER INCHES 14
BRAND Rubbermaid Commercial


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Stainless C-Fold / Multifold Towel Dispenser

Stainless C-Fold / Multifold Towel Dispenser

From $36.95
select
Qty: Add to Cart
Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

Blue Recycling Tilt Truck 1 Cubic Yard and 1000 lb. Capacity

From $349.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)