Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Steel - Indoor (331)
Remove
Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H.
Remove

      Items
Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H. Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H.


Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H.
Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H.
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB50512
List Price $1,224.00    Save 35%
Price: $797.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H. Push Button Hand Dryer 115 Volt Automatic Soap Dispenser - Stainless Steel Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil
 
select
select
select

Open Top Trash Can With Plastic Liner, Satin Brass, 55 gal. cap, 24"Dia x 35"H.

Push Button Hand Dryer 115 Volt

Automatic Soap Dispenser - Stainless Steel

Black Trash Can Liner, Garbage Bag - 60 Gallon 1.5 Mil

Total for 4 items is $1,254.85

Product Information
Product Q&A
Write A Review

This seamless, satin brass aluminum trash receptacle has a durable, fire-safe construction with a baked-on epoxy finish to provide years of service. The trash can has a two-piece construction that allows removal of the top section for bag insertion and easy emptying. This open top garbage can features a 12” diameter disposal opening and a rigid plastic liner. Recommend for indoor use. 55 gallon capacity. Dimensions: 24”Dia x 35”H.
Product Specifications
HEIGHT INCHES 35
COLOR FINISH Satin Brass
CONSTRUCTION Aluminum
LINER Plastic Liner
MANUFACTURERS PART NUMBER AOT62SBPL
OPENING 12"Dia. Open Top
CAPACITY GALLONS 55
BRAND Rubbermaid - United Receptacle
DIAMETER INCHES 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

50 Gallon Rubbermaid Big Wheel Mobile Recycling Container

From $109.95
select
Qty: Add to Cart
Automatic Soap Dispenser - Plastic

Automatic Soap Dispenser - Plastic

From $59.00
select
Qty: Add to Cart
Trash Container, Garbage Can  - 44 Gallon

Trash Container, Garbage Can - 44 Gallon

From $26.95
select
Qty: Add to Cart
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)