Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stout LLDPE Can Liners, 30 x 36, Clear, 0.70 Mil, Flat Pack, 250/CS - L3036C70
See all 108 items in product family

Stout LLDPE Can Liners, 30 x 36, Clear, 0.70 Mil, Flat Pack, 250/CS - L3036C70

Item #: WBB1096999

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.10 Save: up to 11%
Price: $31.95

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
Accessories
Stout LLDPE Can Liners, 30 x 36, Clear, 0.70 Mil, 250/case - L3036C70

Linear low density liners are highly tear and puncture resistant. This is the best economical choice when additional strength and puncture resistance is required. Suitable for a wide range of applications. Star Seal closing method. 20-30 Gallon Capacity.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHClear
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERL3036C70
    • PACKAGE QUANTITY250
    • THICKNESS0.70 Mil
    • TYPELLDPE
    • CAPACITY GALLONS30
    • BRANDStout
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.