Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Stone (225)
Remove
Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan
Remove

      Items
Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan


Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan
Email This Page Printer Friendly Version
Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB659895
Price: $323.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Tan

Concrete waste receptacle. Tan exposed aggregate with Gray pitch-in lid. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 35
CONSTRUCTION Concrete
LID Open Top
MANUFACTURERS PART NUMBER TF1010A1-6
PACKAGE QUANTITY 1
TYPE Square
COLOR Tan
LID COLOR Gray
BRAND Wausau Tile
DIAMETER INCHES --
DESCRIPTION Waste Receptacle
CAPACITY GALLONS 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Neoprene Gloves - Large

Neoprene Gloves - Large

From $37.95
select
Qty: Add to Cart
CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

From $42.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Rubbermaid Glutton® Waste and Recycling Station - Blue

Rubbermaid Glutton® Waste and Recycling Station - Blue

From $645.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)