Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Rectangular Step Can - 8 Gallon Brushed SS

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

simplehuman® Rectangular Step Can - 8 Gallon Brushed SS

Item #: WB260994SS

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $99.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Step Cans
Rectangular Step Can - 8 Gallon Brushed Stainless Steel
simplehuman® stainless steel rectangular step cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Toe kick allows easy access to foot pedal. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Fingerprint-proof finish resists smudges. Internal hinge allows you to place the step can against the wall. Includes a non-skid base. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES15-4/5
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES21-7/10
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW1884
    • MODEL260994SS
    • STYLERectangular
    • TYPEStep Can
    • WEIGHT LBS12-1/5
    • BRANDsimplehuman
    • CAPACITY GALLONS8
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.111.118:66