Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Semi Round Step Can - 8 Gallon Brushed SS
See all 20 items in product family

simplehuman® Semi Round Step Can - 8 Gallon Brushed SS

Item #: WB261007SS

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $99.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Step Cans
Semi Round Step Can - 8 Gallon Brushed Stainless Steel
simplehuman® stainless steel semi round step cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for longer chores. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Slimmer profile hinge allows can to be placed closer to the wall. Fingerprint-proof finish resists smudges. The semi round shape is ideal for high traffic areas. Includes a non-skid base. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES14-4/5
    • DEPTH INCHES12-1/2
    • HEIGHT INCHES27-3-10
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW1825
    • MODEL261007SS
    • STYLESemi Round
    • TYPEStep Can
    • WEIGHT LBS11-1/5
    • CAPACITY GALLONS8
    • BRANDsimplehuman

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Semi Round Step Can

Your review: Great product. Heavy-duty, yet looks good.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!