Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage & Trash Tilt Trucks (267)
Remove
Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck
Remove

      Items
Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck


Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck
Rubbermaid Plastic Tilt and Dump Trucks, Rubbermaid Sanitary Refuse Truck, Rubbermaid Garbage Waste Carts Rubbermaid Plastic Tilt and Dump Trucks, Rubbermaid Sanitary Refuse Truck, Rubbermaid Garbage Waste Carts Rubbermaid Plastic Tilt and Dump Trucks, Rubbermaid Sanitary Refuse Truck, Rubbermaid Garbage Waste Carts Rubbermaid Plastic Tilt and Dump Trucks, Rubbermaid Sanitary Refuse Truck, Rubbermaid Garbage Waste Carts  
see additional photos
Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB498411A
Price: $592.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck Hinged Black Lid for 1/2 Cubic Yard Rubbermaid Tilt Trucks Rubbermaid Tilt Truck with Fork Lift Pockets 1/2 Cubic Yard 850 Lb. Capacity Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters
 
select
select
select

Rubbermaid Standard Duty 1/2 Cu. Yd. Garbage & Trash Tilt Truck

Hinged Black Lid for 1/2 Cubic Yard Rubbermaid Tilt Trucks

Rubbermaid Tilt Truck with Fork Lift Pockets 1/2 Cubic Yard 850 Lb. Capacity

Plastic 2 Shelf Tray Service & Utility Cart 34 x 17.5 - 5 Inch Rubber Casters

Total for 4 items is $1,494.95
After mail-in rebate

Product Information
Photo Gallery
Product Q&A
Write A Review

RUBBERMAID GARBAGE & TRASH PLASTIC TILT TRUCK

Designed for single user operation, these durable polyethylene trucks handle industrial waste efficiently. Ideal for recyclable products, as trucks meet FDA and OSHA food and sanitary requirements. Seamless smooth ribbed plastic construction cleans easily. Counterbalance design helps to prevent "backing up" when tilting.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 28
HEIGHT INCHES 38-5/8
CAPACITY LBS 850
CAPACITY CUBIC YARDS 1/2
COLOR FINISH Black
ASSEMBLY Assembled
CONSTRUCTION Plastic
TYPE Standard Duty
WHEEL DIAMETER INCHES 10
WHEEL TYPE Rubber
BRAND Rubbermaid
MANUFACTURER PART NUMBER FG130500-BLA
REFERENCE # 1305


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Round Rubbermaid Brute 55 Gallon Trash Container - Gray

Round Rubbermaid Brute 55 Gallon Trash Container - Gray

From $76.95
select
Qty: Add to Cart
Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

Best Value Pallet Truck, Pallet Jack 5500 lb. Capacity 27 x 48

From $179.00
After Mail-In-Rebate
select
Qty: Add to Cart
Best Value Folding Hand Cart 275 lb. Capacity

Best Value Folding Hand Cart 275 lb. Capacity

From $72.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)