Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmax High Speed Auto 115V Dryer, Bright SS - DXM5-972
See all 172 items in product family

Airmax High Speed Auto 115V Dryer, Bright SS - DXM5-972

Item #: WBB248403

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $481.95
Product Information
Customer Review
Product Q&A
Accessories
Airmax High Speed Auto 115V Dryer, Bright SS

Constructed of corrosion resistant stainless steel for long lasting durability. Uses only half the energy of standard dryers. Non-rotating nozzle with anti-vandalism construction. Provides 1/6 HP motor provides 12,000 RPM and delivers 230 CFM with quiet operation at only 84 dB. Heat resistant with 5V UL flame rating. GreenSpec® listed. Type isSurface Mount. Color is White/Steel. Power is 115V, 20 Amp, 2300 Watts, 60Hz. Measures 11-3/10" W x 8-1/10" D x 9-3/5" H. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORStainless Steel
    • COLOR FINISHPolished Stainless
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/6 HP, 12,000 RPM
    • MANUFACTURERS PART NUMBERDXM5-972
    • STYLEAirMax
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE2300
    • ACTIVATIONAutomatic
    • HERTZ60
    • DECIBELS84

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $252.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Ships same day.
(0)
$229.00

with FREE shipping today! (within the contiguous US)

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:62