ASI® Automatic Recessed Roll Towel Dispenser and Waste Receptacle - 046921A

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Automatic Recessed Roll Towel Dispenser and Waste Receptacle - 046921A

Item #: WBB201850

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $978.00 Save up to 43%
Price: $560.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® Automatic Recessed Roll Towel Dispenser and Waste Receptacle
No Public Bathroom Should Be Left Without These Wall Mounted Towel Dispenser & Receptacle Units.


These stainless steel units combine the convenience of a paper towel dispenser with a waste receptacle for easy hand cleaning and waste disposal in one area. Paper towel dispenser holds C-fold or multi-fold paper towels. Hemmed edges on towel dispenser openings allow safe and easy dispensing. These combination bathroom towel dispensers and trash receptacles are made with easy to clean, heavy gauge type 304 stainless steel. Doors feature concealed 3/16" dia. stainless steel piano hinges and tumbler locks for security. Waste receptacle cabinet includes a removable stainless steel waste bin for easy maintenance. These towel dispenser and trash can units require a wall opening for installation. Automatic Recessed Roll Towel Dispenser features a proximity sensing, touch free unit to dispense a pre-set towel length per cycle. Battery operated. ADA compliant.

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES12
    • HEIGHT INCHES56
    • CAPACITY4"/8"
    • CAPACITY GALLONS14
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSemi Recessed Automatic Dispenser & Trash Can
    • MANUFACTURERS PART NUMBER046921A
    • SIZE TYPE4" Stub Roll & 8" Roll
    • STYLEStub Roll/Roll
    • TYPESemi-Recessed Towel Dispenser/Receptacle
    • WALL-MOUNTABLE15-3/4"W x 10-1/4"D x 54-1/2"H
    • PAPER TYPEC-Fold/Multifold
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
54.147.241.171:66