Bobrick® Semi-Recessed Automatic Universal Roll Towel Dispenser - SS - B-29744
See all 46 items in product family

Bobrick® Semi-Recessed Automatic Universal Roll Towel Dispenser - SS - B-29744

Item #: WBB489259

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $737.40 Save up to 42%
Price: $ 424.01
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Semi-Recessed Automatic Universal Roll Towel Dispenser

This Semi-Recessed Automatic Universal Roll Towel Dispenser features a sleek, modern design, and is ideal for use in high traffic areas. Dispenser is constructed of corrosion resistant stainless steel, with a satin finish. Concealed towels are intuitively dispensed, no motion required. Dispenses universal 1-1/2" to 2" diameter core, up to 8" diameter, 8" wide, non-perforated, non-proprietary rolls. Paper cost savings features include adjustable towel length, second activation time delay, shorter length on second activation, and stub roll dispensing. The semi-recessed design makes this dispenser ideal for areas where space is limited. Powered by 4 D alkaline batteries (sold separately).

Product Specifications

    • WIDTH INCHES17-3/16
    • DEPTH INCHES5-1/8
    • HEIGHT INCHES20-1/4
    • COLOR FINISHStainless
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONTouch-Free Towel Dispenser
    • MANUFACTURERS PART NUMBERB-29744
    • STYLE3-1/2" Stub Roll & 8" Roll
    • TYPEAutomatic Towel Dispenser
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!