Frost Universal Towel Dispenser W/Lock - White Epoxy - 101-1

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Frost Universal Towel Dispenser W/Lock - White Epoxy - 101-1

Item #: WBB710030

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Universal paper towel dispenser will accept all standard single fold and roll towels (max. 6" diameter and up to 10" long).  Includes keyed tumbler lock to reduce pilferage and vandalism. Front loading for easy service and maintenance. All welded construction of 20 and 22 gauge steel. Full length piano hinge on door.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES6-3/4
    • HEIGHT INCHES9-1/2
    • COLOR FINISHWhite
    • BRANDFrost
    • CONSTRUCTIONSteel
    • DESCRIPTIONManual Towel Dispenser
    • MANUFACTURERS PART NUMBER101-1
    • MOUNT TYPESurface
    • STYLE6" Roll
    • WEIGHT LBS5
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!