ASI® Mechanical Paper Towel Dispenser - 8522

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

ASI® Mechanical Paper Towel Dispenser - 8522

Item #: WBB201857

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $367.20 Save up to 42%
Price: $212.95
Product Information
Customer Review
Product Q&A
Accessories
ASI® SURFACE MOUNTED STAINLESS STEEL PAPER TOWEL DISPENSERS
Stainless Steel Paper Towel Dispensers Are Great For Use Around Sinks And Hand Washing Stations.


Made of 22 gauge type 304 stainless steel alloy with #4 satin finish. Dispenser door is secured using a concealed full length 3/16" diameter heavy duty stainless steel piano hinge and tumbler lock. Mechanical Roll Paper Towel Dispenser holds and dispenses one 8" or 9"W x 800'L towel roll and one stub roll up to 4" dia. Automatic transfer mechanism dispenses towels from stub roll before starting new roll. Lever operates unit and adjusts to dispense 2-1/2", 4", or 5" preset lengths of towel. Made with an 18 gauge door. Roll paper towel mechanism is made of enamel painted steel.

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES9-1/2
    • HEIGHT INCHES15
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONMechanical Dispenser
    • MANUFACTURERS PART NUMBER8522
    • STYLE4" Stub Roll & 9" Roll
    • TYPEManual Towel Dispenser
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!