Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Roll Towel Dispenser U169AW, Lever Operated, Surface Mounted
See all 106 items in product family

A&J Washroom Roll Towel Dispenser U169AW, Lever Operated, Surface Mounted

Item #: WBB923686

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Roll Towel Dispenser U169AW, Lever Operated, Surface Mounted

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds one standard size roll up to 8" in diameter. Secured with pin tumbler lock, keyed like all AJW cabinets.

Product Specifications

    • WIDTH INCHES12-1/4
    • DEPTH INCHES10-1/2
    • HEIGHT INCHES16
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONLever Operated Roll Towel Dispenser
    • MANUFACTURERS PART NUMBERU169AW
    • MOUNT TYPESurface Mounted
    • STYLE8"W or 9"W Roll
    • TYPELever Operated
    • FINISHSatin
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!