Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Level Model Shown

A&J Washroom Roll Towel Dispenser U199CP, Center-Pull, ABS, Surface Mounted
See all 125 items in product family

A&J Washroom Roll Towel Dispenser U199CP, Center-Pull, ABS, Surface Mounted

Item #: WBB923683

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $50.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Roll Towel Dispenser U199CP, Center-Pull, ABS, Surface Mounted

Holds one standard size roll up to 8" in diameter. Secured with pin tumbler lock, keyed like all AJW cabinets. Easily operated with one hand. Cover Is Secured To Body By Means Of A Special Key.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES10
    • HEIGHT INCHES12-3/8
    • COLOR FINISHTranslucent
    • BRANDA&J Washroom
    • CONSTRUCTIONPlastic
    • DESCRIPTIONCenter-Pull Roll Towel Dispenser
    • MANUFACTURERS PART NUMBERU199CP
    • MOUNT TYPESurface Mounted
    • STYLEStandard Center Pull Roll
    • TYPECenter-Pull
    • PAPER TYPECenter Pull

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!