Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Roll Towel Dispenser & Waste Receptacle U659HF, Hands-Free, W/Ext. Waste, Recessed
See all 109 items in product family

A&J Washroom Roll Towel Dispenser & Waste Receptacle U659HF, Hands-Free, W/Ext. Waste, Recessed

Item #: WBB924334

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 414.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Roll Towel Dispenser & Waste Receptacle U659HF, Hands-Free, W/Ext. Waste, Recessed

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds one standard size roll up to 8" in diameter. Waste receptacle has a 12 gallon capacity. Hands-free operation complies with ADA code. Easily operated with one hand. Wall mount dimensions 15-3/4"W x 52-1/2"H x 7-1/2"D.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES54
    • CAPACITY8"
    • CAPACITY GALLONS12
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONHands-Free Roll Towel Dispenser/Receptacle w/Ext. Waste
    • MANUFACTURERS PART NUMBERU659HF
    • MOUNT TYPERecessed
    • SIZE TYPE8" Roll
    • STYLERoll
    • TYPERecessed Towel Dispenser/Receptacle
    • FINISHSatin
    • PAPER TYPENon-Perforated Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed