Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® Roval™ Surface Mounted Towel Dispenser/14-4/5 Gal Receptacle - 20469-9

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

ASI® Roval™ Surface Mounted Towel Dispenser/14-4/5 Gal Receptacle - 20469-9

Item #: WBB481465

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,211.30 Save up to 47%
Price: $ 640.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® Roval™ Surface Mounted Paper Towel Dispenser/14-4/5 Gal. Receptacle

ASI® Roval™ Surface Mounted Paper Towel Dispenser and Waste Receptacle dispenses 600 C-fold or 800 multi-fold paper towels. Features a 14-4/5 gallon (56 L) removable waste receptacle. Door is constructed of 18 gauge type 304 stainless steel with a heavy-duty 3/16" staked piano hinge. Dimensions: 17-3/8"W x 5-1/2"D x 56-5/16"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-3/8
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES56-5/16
    • CAPACITY600/800
    • CAPACITY GALLONS15
    • COLOR FINISHStainless
    • ASSEMBLYAssembled
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER20469-9
    • POWER--
    • SIZE TYPE600-C-Fold/800-Multifold
    • STYLEC-Fold/Multifold
    • TYPESurface Mounted Towel Dispenser/Receptacle
    • WEIGHT LBS51
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed