Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Model B924143 Shown

A&J Washroom Towel Dispenser & Waste Receptacle U651, C-Fold/Multifold, W/Ext. Waste, Recessed
See all 109 items in product family

A&J Washroom Towel Dispenser & Waste Receptacle U651, C-Fold/Multifold, W/Ext. Waste, Recessed

Item #: WBB924144

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 388.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Towel Dispenser & Waste Receptacle U651, C-Fold/Multifold, W/Ext. Waste, Recessed

Fabricated of #22 gauge stainless steel with a #4 satin finish. Holds 600 c-fold, 800 multifold or 1200 singlefold towels. Waste receptacle has a 12 gallon capacity. Unit features an extended waste receptacle. Wall mount dimensions 15-3/4"W x 52-1/2"H x 4"D.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES17-1/4
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES54
    • CAPACITY600/800
    • CAPACITY GALLONS18
    • COLOR FINISHStainless
    • BRANDA&J Washroom
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONC-Fold/Multifold Towel Dispenser/Receptacle w/Ext. Waste
    • MANUFACTURERS PART NUMBERU651
    • MOUNT TYPERecessed
    • STYLEC-Fold/Multifold
    • TYPERecessed Towel Dispenser/Receptacle
    • FINISHSatin
    • PAPER TYPEC-Fold/Multifold

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed