Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cadet® ComPak Plus Electric Wall Heater Assembly CS152 240/208V 1500W

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Cadet® ComPak Plus Electric Wall Heater Assembly CS152 240/208V 1500W

Item #: WBB793336

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 84.95

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Cadet® ComPak Plus Electric Wall Heater Assembly CS152 240/208V 1500W

Features:

  • Cadet's most popular electric wall fan heater, these heaters are perfect for smaller areas or larger areas needing the dispersed heat created by multiple heaters. Takes up less wall space than baseboards or larger in-wall heaters
  • Wall can, grill, and thermostat required for new installation
  • Provides instant warmth and comfort
  • Easy Installation
  • Nichrome coil element for quick heat
  • Primary & secondary thermal safeguards
  • Heater must be cleaned every 6 months
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDCadet®
    • LENGTH INCHES7-7/8
    • WIDTH INCHES4
    • HEIGHT INCHES11-1/2
    • MINIMUM MOUNTING HEIGHT3' Clearance In Front; 4 1/2" Below; 6" To Sides
    • WEIGHT LBS3.5
    • CONSTRUCTIONSteel
    • BTU HIGH5118
    • VOLTAGE240 / 208
    • WATTS HIGH1500
    • KILOWATTS1.5
    • TYPEElectric Wall Heater Assembly
    • APPROVALUL
    • LIMITED WARRANTY YEARS2
    • MANUFACTURER'S PART NUMBERCS152
    • AMPS HIGH6.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!