Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Empire Room Heater Console RH25NAT Natural Gas 25000 BTU

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Empire Room Heater Console RH25NAT Natural Gas 25000 BTU

Item #: WBB810406

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $808.00
Product Information
Customer Review
Product Q&A
Empire® Room Unit Heater Console RH25NAT, Natural Gas, 25000 BTU

Features

  • Thermostat control B-Vent console heater
  • For small spaces approximately 725 sq ft in Zone 3
  • Made in USA

Documents are in PDF format

Product Specifications

    • BRANDEmpire®
    • WIDTH INCHES37
    • DEPTH INCHES11-1/2
    • HEIGHT INCHES26
    • WEIGHT LBS84
    • CONSTRUCTIONSteel
    • INLET GAS PRESSURE INCHES (WATER COLUMN)5 to 10-1/2
    • COVERAGE SQUARE FEET725
    • TEMPERATURE CONTROLHydraulic Thermostat
    • FUEL TYPENatural Gas
    • VENT TYPEB
    • DESCRIPTIONRoom Heater Console
    • INCLUDESThermostat
    • TYPEConsole
    • LIMITED WARRANTY YEARS"10 Combustion Chamber, 1 All Other Parts"
    • MANUFACTURER'S PART NUMBERRH25NAT
    • VENT DIAMETER INCHES4
    • BTU INPUT25000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:25