Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Ladders


(2,670 Items)
Sub Category
Rolling Aluminum Ladders (70)
Remove
5 Step Aluminum Rolling Ladder - Yellow
Remove

      Items
5 Step Aluminum Rolling Ladder - Yellow 5 Step Aluminum Rolling Ladder - Yellow


5 Step Aluminum Rolling Ladder - Yellow
5 Step Aluminum Rolling Ladder - Yellow
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB416205YL
Price: $640.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

5 STEP ALUMINUM ROLLING LADDER
"Front Office" Quality! 1" square welded frame construction. Safety-tread steps are 8" deep. Safety domes with non-slip molded grip ring help prevent movement when weight is applied. 1 5/8" hard rubber casters. Includes right side handrail, assembly required. 10 year limited warranty. MEETS STRICT CAL-OSHA REQUIREMENTS!
Product Specifications
WIDTH INCHES 25
DEPTH INCHES 40
DEPTH TOP STEP INCHES 8
HEIGHT INCHES 50
HEIGHT INCHES TO TOP STEP 45
CAPACITY LBS 300
COLOR FINISH Yellow
ASSEMBLY Assembled
CONSTRUCTION Aluminum
HANDRAIL Right
QUANTITY STEPS 5
WEIGHT LBS 48


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


7 Step Aluminum Rolling Ladder, 24"W Grip Step, 30" Handrails

7 Step Aluminum Rolling Ladder, 24"W Grip Step, 30" Handrails

From $417.95
More Info
Add to Cart
3 Step Aluminum Rolling Ladder - Yellow

3 Step Aluminum Rolling Ladder - Yellow

From $320.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)