Work Platform - Dual Side Door Entry with Extended Back - Full Featured
See all 14 items in product family

Work Platform - Dual Side Door Entry with Extended Back - Full Featured

Item #: WBB183998

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,455.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Work Platform - Double Door Entry

This California OSHA Approved Work Platform quickly and safely transports maintenance personnel where they are needed. Attaches to fork truck by inserting forks into fork pockets and securing platform to fork truck. Tine lock must be engaged to secure platform to forks. 42" high handrail with 21" high mid-rail on three sides. 84" high expanded metal backing on fourth side to meet California OSHA specifications. Includes checker floor plate platform and 36" long strap with hook to attach platform to fork truck. The usable fork pockets are 7-3/4"W x 3-3/8"H in rear and 7-3/4"W x 1-7/8"H in front. Capacity is 1,000 pounds. Double door design. Welded steel construction. Powder coated blue finish.

Note: Includes an Emergency Stop Button and Web Lanyard with a Safety Harness.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES84
    • CAPACITY LBS1000
    • COLOR FINISHBlue
    • APPROVAL/REGULATIONSCalifornia OSHA Approved
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONWork Platform
    • MANUFACTURERS PART NUMBERWP-4848-84B-DD-FF
    • TYPEDual Door Entry with Extended Back & Accessories
    • WEIGHT LBS316

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed