Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK 5093/3 1 Light Motorcycle Pendant, Satin Nickel, 23"W x 7"D x 9"H
See all 100 items in product family

ELK 5093/3 1 Light Motorcycle Pendant, Satin Nickel, 23"W x 7"D x 9"H

Item #: WBB626202

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $270.95

Frequently Purchased Together

Product Information
Product Q&A
ELK 5093/3 1 Light Motorcycle Pendant, Satin Nickel, 23"W x 7"D x 9"H

Fun For All Ages! These Whimsical Lighting Fixtures Will Put A Smile On You Or Your Child's Face With A Myriad Of Shapes And Themes Meant To Stir The Imagination And Create A Lighthearted Environment.

Product Specifications

    • BRANDELK Lighting, Inc.
    • LAMP NUMBER2
    • MANUFACTURER PART NUMBER5093/3
    • TYPEPendant
    • BULB TYPE40W Candelabra
    • EXTENSION DEPTH7
    • LAMP 2 NUMBER1
    • LAMP 2 TYPEMR120W
    • COLLECTIONNovelty
    • WEIGHT LBS11
    • GLASS FINISHMotorcycle
    • COLOR FINISHSatin Nickel
    • WIDTH INCHES23
    • HEIGHT INCHES9

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.