Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ELK Lighting 66555-1 Chadwick Pendant, Oiled Bronze Finish, 13"W x 14"H

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

ELK Lighting 66555-1 Chadwick Pendant, Oiled Bronze Finish, 13"W x 14"H

Item #: WBB975772

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $417.00 Save: up to 32%
Price: $284.95
Product Information
Product Q&A
ELK Lighting 66555-1 Chadwick Pendant, Oiled Bronze Finish, 13"W x 14"H

The Chadwick Collection Reflects The Beauty Of Hand-Turned Craftsmanship Inspired By Early 20Th Century Lighting And Antiques That Have Surpassed The Test Of Time. This Robust Collection Features Detailing Appropriate For Classic Or Transitional Decors. Finishes Include Polished Nickel, Satin Nickel, Antique Copper And Oiled Bronze.  Various Diffuser Options, Including Glass, Metal, And Wood Printed Metal Shades, Allow For Adaptability To Almost Any Design Scheme.

Product Specifications

    • BRANDLANDMARK by ELK
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBER66555-1
    • TYPEPendant
    • COLLECTIONChadwick
    • GLASS FINISH--
    • SHADE COLORBurl Wood
    • LAMP WATTAGE100W
    • LAMP TYPEMedium Base
    • HEIGHT INCHES14
    • COLOR FINISHOiled Bronze
    • WIDTH/DIAMETER INCHES13

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.