Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 69022-1 School House 1-Light Pendant, Polished Chrome - 7.5H X 8W

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 69022-1 School House 1-Light Pendant, Polished Chrome - 7.5H X 8W

Item #: WBB630676

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $156.00 Save: up to 11%
Price: $138.95
Product Information
Product Q&A
Landmark 69022-1 School House 1-Light Pendant, Polished Chrome - 7.5H X 8W

In the early 1900's, schoolhouses, banks, and other public institutions began using fully enclosed pendants that not only gave off an abundance of light, but were also easy to clean and maintain. The period authentic styling is reflected in the fluted or patterned white blown glass and matching hardware finished in polished chrome or antique brass. These exclusive pendants exemplify the uncompromising historic styling.

Product Specifications

    • BRANDLandmark Lighting, Inc
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBER69022-1
    • TYPEPendant
    • GLASS FINISHOpal White Blown Glass
    • WIDTH/DIAMETER INCHES8
    • COLLECTIONSchoolhouse
    • LAMP WATTAGE75W
    • LAMP TYPEMedium Base
    • WEIGHT LBS3
    • HEIGHT INCHES7.5
    • COLOR FINISHPolished Chrome

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.