Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark 69050-1 Schoolhouse 1-Light Pendant, Oiled Bronze -15H X 17W

Rollover image to zoom in

Click image to enlarge

See all 311 items in product family

Landmark 69050-1 Schoolhouse 1-Light Pendant, Oiled Bronze -15H X 17W

Item #: WBB630341

Sold By: globalindustrial.com

Out of stock, expected on or around 06/19/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $357.00 Save: up to 15%
Price: $304.95

Frequently Purchased Together

TEMPORARILY
OUT OF STOCK.

We are sorry, this item is not available for sale at this time. Please check back later.

Product Information
Product Q&A
Landmark 69050-1 Schoolhouse 1-Light Pendant, Oiled Bronze -15H X 17W

In the early 1900's, schoolhouses, banks, and other public institutions began using fully enclosed pendants that not only gave off an abundance of light, but were also easy to clean and maintain. The period authentic styling is reflected in the fluted or patterned white blown glass and matching hardware finished in polished chrome or antique brass. These exclusive pendants exemplify the uncompromising historic styling.

Product Specifications

    • BRANDLandmark Lighting, Inc
    • LAMP NUMBER1
    • MANUFACTURER PART NUMBER69050-1
    • TYPEPendant
    • WEIGHT LBS9
    • LAMP TYPEMedium Base
    • LAMP WATTAGE150W
    • COLLECTIONSchoolhouse
    • GLASS FINISHWhite Glass
    • HEIGHT INCHES15
    • WIDTH/DIAMETER INCHES17
    • COLOR FINISHOiled Bronze

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.