Lamp Holders
Availability
Special Price
Brand
Length
Height
Color
Price
Related Products
GX23, GX23-2 Base, 2-Pin, Compact Fluorescent Lampholder, Vertical, Bottom Screw-Down, Black Color Code, Quick-Connect 18AWG Solid or Str. Tinned, White Body. Dimensional Drawing
Leviton 13357 660W-600V, Medium Base, Bi-Pin, Linear Fluorescent Lampholder Medium Base, Bi-Pin, Standard Fluorescent Lampholder, Tall Profile, Slide-On, Turn-Type, Captive Nut Screws Packed Bulk, Quick-Connect 18AWG Solid or Str. Tinned, White Captive Nut Screws Packed Bulk
Leviton 13451-NX Medium Base, T8 Only Bi-Pin, Standard Fluorescent Lampholder Medium Base, T8 Only Bi-Pin, Standard Fluorescent Lampholder, Low Profile, Screw Mount, Straight-In Double Edge, Quick-Connect 18AWG Solid or Str. Tinned, White Captive Nut and Screw.
Leviton 13660-SWP Fluorescent Lampholder, T8/12 Medium Bi-Pin Fluorescent lampholder, T8/12 (G13 base), medium bi-pin, non-shunted, turn type with lamp lock, tall height, (30MM) lamp center 660W-600V. UL and CSA, snap-in with post mounted, bottom load. PKD 1/Polybag, 5/Master carton.
Leviton 23661-SNP Fluorescent Lampholder, T8 T12, G13 Base, Shunted Fluorescent lampholder, T8/T12 (G13 base) shunted, medium bi-pin, turn-type with lamp lock, medium height, (23MM) lamp center 660W-600V. UL and CSA, snap-in with no post mounted, bottom load. COF white. Packaged 1/polybag, 5/master carton.