Landscape Lighting
Brand
Voltage
Type
Dimmable
Bullet Material
Length
Depth
Width
Height
Mounting Location
Price
Hubbell MBUL-1L3K-1 Mini LED Bullet, 13.2 W, 1100L, 3000K, Glass Lens, Bronze, NEMA 3R, IP65, DLC
Bullet Color Family
Bronze
Color Temperature
3000 K
Beam Spread
6x6 Wide °
Bullet Material
Cast Aluminum
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Bullet Color Family
Bronze
Bullet Material
Cast Aluminum
Moon Visions 22W 5K FL 12VBR40-D-BZT 22W 12V Cool White Flood LED Downlight-Bronze Texture
Bullet Color Family
Bronze
Color Temperature
5000 K
Power Consumption
22 Watts W
Beam Spread
Flood (FL) = 40° °
Amax Lighting LED-SPH/BN LED Step Lights Horizontal, 2.7W, 3000 CCT, 160 Lumens, 80 CRI, Nickel
Bullet Color Family
Nickel
Color Temperature
3000 K
Moon Visions 14W 3.5K SP 12VBR30-D-HGT 14W 12V Warm White Spot LED Downlight-Hartford Green Texture
Bullet Color Family
Hartford Green
Color Temperature
3500 K
Power Consumption
14 Watts W
Beam Spread
Spot (SP) = 15° °