Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logo Mat-Classic Impressions™ HD 4' x 8'
See all 38 items in product family

Logo Mat-Classic Impressions™ HD 4' x 8'

Item #: WBB0916308

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $453.55

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Logo Mat-Classic Impressions™ HD 4' x 8'

Features
  • No Set-up Charges-Fast Service-No Minimum.
  • State-of-the-art four color process digital printer prints photographic quality images.
  • Eco Friendly 100% SBR rubber backing contains 20% recycled car tires. Also available in vinyl backing with black border or serged border (Grand Impressions)
  • FREE Art Proof - No art charges!

Product Specifications

    • LENGTH INCHES95
    • WIDTH INCHES45
    • BRANDAndersen Company
    • MANUFACTURERS PART NUMBER73-4'x8'
    • SIZE4 'x 8'
    • SURFACEBCF Nylon
    • THICKNESS INCHES3/16
    • TYPEClassic Impressions™
    • WEIGHT LBS19
    • BORDERSBR Rubber

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:27