Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
San Jamar® Light Duty Connect-A-Mats - 36"W x 36"H (Red)
See all 4 items in product family

San Jamar® Light Duty Connect-A-Mats - 36"W x 36"H (Red)

Item #: WBB364346

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $79.95
Product Information
Customer Review
Product Q&A
Accessories
Connect-A-Mats (Light Duty)

Connectors allow you to create the appropriate mat formation for your application. This lighter duty design is easy to move, easy to clean and provides excellent foot support.
  • Unwanted connectors can be easily trimmed.
  • Five year warranty.
  • Grease proof red

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES36
    • COLOR FINISHRed
    • BRANDSan Jamar
    • CONSTRUCTIONRubber
    • DESCRIPTIONConnect-A-Mats
    • MANUFACTURERS PART NUMBERKM1240
    • THICKNESS INCHES1/2
    • TYPELight Duty
    • WEIGHT LBS16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed