Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Masterpiece Select Mauve 3' x 16'

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Masterpiece Select Mauve 3' x 16'

Item #: WBB1339196

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $267.95
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Masterpiece Select Mauve 3' x 16'

Waterhog Masterpiece Select interior scraper/wiper mat features an innovative parquet design engineered to scrape dirt and water off feet from all traffic angles and looking great doing it. Construction provides a rubber reinforced bi-level surface for long-term service. 28oz. poyproplyene face and a rubber backing with 20% post-consumer recycled tire content. Rubber water dam border keeps moisture and dirt from migrating off the mat. Cleated backing (standard) for carpeted floors or optional smooth back for hard floor surfaces. Standard rubber border. Ideal for medium traffic placement.

Product Specifications

    • LENGTH INCHES188
    • WIDTH INCHES35
    • COLOR FINISHMauve
    • BORDER COLORBlack
    • BRANDAndersen Company
    • CONSTRUCTIONPolypropylene/SBR Rubber
    • DESCRIPTIONInterior-Scraper/Wiper
    • MANUFACTURERS PART NUMBER265320316070
    • SIZEStock Size
    • SURFACEParquet Pattern
    • THICKNESS INCHES3/8
    • WEIGHT LBS40
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.