Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sof-Spun Anti-Fatigue Mat 3/8" Thick 36"W Full 60' Roll High Visibility Yellow

Rollover image to zoom in

Click image to enlarge

See all 11 items in product family

Sof-Spun Anti-Fatigue Mat 3/8" Thick 36"W Full 60' Roll High Visibility Yellow

Item #: WB242171YL

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 459.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HIGH VISIBILITY PVC SPONGE ANTI-FATIGUE SAFETY MATS
Sof Spun Anti-Fatigue Mat - Full 60'L Roll, 36"W
Anti-Fatigue Safety Mats are made to ease foot, leg and back fatigue at any standing workstation. Mats feature a "Hi-Viz Yellow" coloring to clearly identify high-caution work areas. Sof Spun Mats feature a sponge vinyl core with a pebble surface that will not absorb water. The pebble surface also traps dirt, and is oil and grease resistant. Full rolls measure 60'L. Mats are 36"W and 3/8" thick.

Product Specifications

    • LENGTH INCHES720
    • WIDTH INCHES36
    • COLOR FINISHHi-Viz Yellow
    • BRANDDurable Corp
    • CONSTRUCTIONVinyl
    • DESCRIPTIONSof-Spun
    • MANUFACTURERS PART NUMBER585R0036HVY
    • SIZEFull Roll 60 Ft
    • SURFACEPebbled
    • THICKNESS INCHES3/8
    • WEIGHT LBS126

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!