Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
18" Lambswool Wax Applicator - BWK4418 - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

18" Lambswool Wax Applicator - BWK4418 - Pkg Qty 12

Item #: WBB55798

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$25.95 each

Sold in packages of 12

Qty Price
1 $311.40/ pkg.
2 $258.00/ pkg.
3+ $243.00/ pkg.

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Genuine lambswool pad with wooden applicator block. Evenly spreads wax, acrylic, urethane or other liquid finishes. Thumbscrews hold 6" wide pad in place between two 2-1/4" wide blocks. Accepts Universal Threaded Handle UNS 636 (sold separately).

Product Specifications

    • LENGTH INCHES18
    • WIDTH INCHES2-1/4
    • COLOR FINISHWhite
    • BRANDUnisan
    • CONSTRUCTIONWood
    • FOR USE WITHAccepts UNS 638
    • MANUFACTURER'S PART NUMBERBWK4418
    • PACKAGE QUANTITY12/Case
    • TYPEWax Applicator
    • FIBER MATERIALLambswool

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed