Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Track Order
My Cart

Mop Handles

Mop handles offer efficient and convenient facilitation of floor cleaning in commercial and residential settings. They are crafted from durable materials, ensuring sturdiness and longevity for daily use. Mop handles are ergonomically designed, providing comfortable grips and reducing strain during extended use. Some handles feature quick-connect mechanisms for effortless attachment and removal of mop heads, streamlining the cleaning process. These handles are ideal for use in healthcare facilities, schools, offices, and more.
27 Results

Availability

Brand

View All Brand

Size

Diameter

View All Type
View All Length
View All Color
27 Results
Compare
1
1
$221.70
Sold in packages of 6 / $36.95 ea
Ships within 1 Business Day

Package Quantity

6

Length

48 to 72 in

Compare
1
1
See price in cart
Ships in 2 Business Days

Package Quantity

1

Length

54 in

Color

Yellow

Handle Material

Wood

Compare
BESTSELLER
1
1
$29.95
Available on or around 05/17/2024

Package Quantity

1

Length

60 in

Color

Yellow

Handle Material

Fiberglass

Compare
BESTSELLER
1
1
$24.95
Ships Same Day

Package Quantity

1

Length

60 in

Color

Yellow

Handle Material

Fiberglass

Compare
1
1
$67.50
Sold in packages of 6 / $11.25 ea
Ships Same Day

Package Quantity

6

Length

60 in

Color

Red

Handle Material

Steel

Compare
BESTSELLER
1
1
$24.00
Ships within 1 Business Day

Package Quantity

1

Length

65 in

Color

Yellow

Handle Material

Fiberglass