Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sure Strip Concrete Coating Remover, 5 Gallon Pail 1/Case - CP-SS1205

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Sure Strip Concrete Coating Remover, 5 Gallon Pail 1/Case - CP-SS1205

Item #: WBB1608289

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Sure Strip Concrete Coating Remover, 5 Gallon Pail 1/Case - CP-SS1205

Sure Strip is a premium concrete coating remover designed to quickly remove any type of coating from concrete surfaces without harming the concrete itself. Sure Strip works on acrylic, varnish, latex, lacquer, urethane, epoxy and most any type of coating.

Product Specifications

    • LENGTH INCHES12
    • WIDTH INCHES12
    • COVERAGE100 Sq. Ft.
    • SIZE TYPE5 Gallon
    • WEIGHT LBS40
    • MANUFACTURERS PART NUMBERCP-SS1205
    • DESCRIPTIONCoating Remover
    • HEIGHT INCHES13
    • BRANDSure Seal
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!