Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Extra Oregon 3" Paint Brush - 144116030 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

Purdy Extra Oregon 3" Paint Brush - 144116030 - Pkg Qty 6

Item #: WBB866346

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.00 each

Sold in packages of 6

Price: $132.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy Extra Oregon 3" Paint Brush - 144116030

The Purdy White Bristle brushes contain natural bristles for a smooth finish. For oil based paints, stains and clears.

Product Specifications

    • COLOR FINISHTan
    • PACKAGE QUANTITY6
    • SIZE3
    • STYLEAngular Trim
    • TYPEOil-Based/Satin
    • BRANDPurdy
    • THICKNESS INCHES5/8
    • LENGTH OUT3-1/8
    • DESCRIPTIONBlack Bristle Extra Oregon
    • HANDLE TYPEFluted
    • HANDLE CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER144116030

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed