Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy Pro-Extra Dale 3" Paint Brush - 144080730 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 312 items in product family

Purdy Pro-Extra Dale 3" Paint Brush - 144080730 - Pkg Qty 6

Item #: WBB866449

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$23.50 each

Sold in packages of 6

Price: $141.00
Product Information
Customer Review
Product Q&A
Accessories
Purdy Pro-Extra Dale 3" Paint Brush - 144080730

Pro-Extra series features extra-thick, extra-long filaments for outstanding paint-holding capacity and long brush life. We combine Tynex® Nylon for softness and ease of paint flow, Chinex® for faster clean-up and with self-flagging tip, and Orel® Polyester for consistent stiffness retention. Purdy's proprietary tipping and flagging methodology ensures exceptional paint distribution.

Product Specifications

    • WIDTH INCHES3
    • COLOR FINISHTan
    • HANDLE CONSTRUCTIONWood
    • THICKNESS INCHES1/2
    • MANUFACTURERS PART NUMBER144080730
    • DESCRIPTIONPro-Extra Dale
    • HANDLE TYPERattail
    • LENGTH OUT3-1/4
    • STYLEAngle
    • TYPEAll Paints
    • BRANDPurdy
    • PACKAGE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed