Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Paint & Accessories


(2,882 Items)
Sub Category
Paintbrushes (490)
Remove
Purdy® Pro-Extra Glide 3" 144152730
Remove

      Items
Purdy® Pro-Extra Glide 3" 144152730 Purdy® Pro-Extra Glide 3" 144152730


Purdy® Pro-Extra Glide 3" 144152730
Purdy® Pro-Extra Glide 3" 144152730
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB865999
Price: $25.95 ea.
(Sold in pkg of 6, $155.70)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Purdy® Pro-Extra Glide 3" 144152730

Pro-Extra series features extra-thick, extra-long filaments for outstanding paint-holding capacity and long brush life. We combine Tynex® Nylon for softness and ease of paint flow, Chinex® for faster clean-up and with self-flagging tip, and Orel® Polyester for consistent stiffness retention. Purdy's proprietary tipping and flagging methodology ensures exceptional paint distribution.

Product Specifications
COLOR FINISH Tan
SIZE 3
STYLE Angular Trim
TYPE All Paints
BRAND Purdy
HANDLE CONSTRUCTION Wood
LENGTH OUT 3-7/16
DESCRIPTION Pro-Extra Glide
HANDLE TYPE Fluted
PACKAGE QUANTITY 6
THICKNESS INCHES 5/8


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

Merit Pro® 9' x 12' 8 oz. Medium Weight Canvas Drop Cloth

From $24.00
select
Qty: Add to Cart
Dixie Step Stool - 3 Step Yellow

Dixie Step Stool - 3 Step Yellow

From $130.95
select
Qty: Add to Cart
Krylon Industrial Rust Tough High Heat Paint Black

Krylon Industrial Rust Tough High Heat Paint Black

From $6.20
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Encore 5 Quart Plastic Pail - Blue

Encore 5 Quart Plastic Pail - Blue

From $1.98
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)