Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Purdy® 6-1/2" X 1/2" White Dove Mini Roller 2-Pk 140605064 - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 249 items in product family

Purdy® 6-1/2" X 1/2" White Dove Mini Roller 2-Pk 140605064 - Pkg Qty 6

Item #: WBB866297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$7.20 each

Sold in packages of 6

Price: $43.20
Product Information
Customer Review
Product Q&A
Accessories
Purdy® 6-1/2" X 1/2" White Dove Mini Roller 2-Pk 140605064

Same premium fabric as all Purdy covers. Lint-free, white woven fabric. Universal; fits all wire frames.

Product Specifications

    • LENGTH INCHES6-1/2
    • COLOR FINISHWhite
    • CONSTRUCTIONWoven Dralon Fabric
    • CORE3/4
    • MANUFACTURERS PART NUMBER140605064
    • DESCRIPTIONWhite Dove Mini Roller Replacements
    • STYLEAll Latex/Oil Based
    • NAP1/2"
    • TYPESemi-Smooth
    • PACKAGE QUANTITY6
    • BRANDPurdy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed