Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIB® Panel Internal Current Sensor RIBMXA, 4", Adjustable, .50-20A, 30VAC/DC

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

RIB® Panel Internal Current Sensor RIBMXA, 4", Adjustable, .50-20A, 30VAC/DC

Item #: WBB1034043

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $56.09 Save: up to 41%
Price: $32.95
Product Information
Product Q&A
RIB® Panel Internal Current Sensor RIBMXA, 4", Adjustable, .50-20A, 30VAC/DC

The X Series contains current sensors with or without a 10 or 20 Amp relay. An internal 10 Amp relay can be used to activate an external contactor, and currents up to 150 Amps are sensed externally with a Solid or Split current sensing ring. Other units control and sense up to 20 Amp loads, without the use of an external current ring, greatly reducing installation time. Models are available with fixed, or adjustable current sensing trigger points, or with voltage out. Externally visible LEDs indicate the status of the relay coil and current sensor trigger. The (Closed-Open-Auto) override switch, available on certain models, is a true override switch located on the load side of the relay.

Product Specifications

    • HEIGHT INCHES1.25
    • VOLTAGE30VAC/DC
    • WARRANTY YEARS1
    • LENGTH INCHES1.7
    • APPROVALSUL Listed
    • # RELAYS--
    • CONTACT TYPESPST
    • EXPECTED RELAY LIFE10 Million Cycles Minimum Mechanical
    • THRESHOLDAdjustable
    • OPERATING TEMPERATURE-30° To 140°F
    • HUMIDITY RANGE5 To 95% (Noncondensing)
    • MANUFACTURERS PART NUMBERRIBMXA
    • BRANDRIB®
    • AMPS.50-20
    • DESCRIPTIONPanel Internal Current Sensor
    • WIDTH INCHES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.