Freestanding Sinks
Compartment Width
Steel Gauge
Faucet Holes
Gauge
Length
Width
Depth
Material
Height
Capacity
Color
Style
Price
Global Industrial Stainless Steel Utility Sink With 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 18"x18"x12" Deep
NSF Certified
Yes
Length
24 in
Steel Gauge
18 ga
Compartment Length
18 in
Global Industrial Stainless Steel Utility Sink W/Faucet & 8" Backsplash, 24"x24"x12" Deep
NSF Certified
Yes
Length
29 in
Steel Gauge
18 ga
Compartment Length
24 in
Global Industrial Stainless Steel Utility Sink w/Faucet, 24" x 24" x 14" Deep, Non-NSF
NSF Certified
No
Length
27
Steel Gauge
18 ga
Compartment Length
24 in
NSF Certified
Yes
Length
57 in
Steel Gauge
18 ga
Compartment Length
16 in
NSF Certified
Yes
Length
29-1/2 in
Steel Gauge
18 ga
Compartment Length
24 in