Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NSF Fabricated 2 Compartment, 18L x 18W Bowl, 8-1/2H Splash, 18" Left & Right Drainboards 14 Ga.
See all 116 items in product family

NSF Fabricated 2 Compartment, 18L x 18W Bowl, 8-1/2H Splash, 18" Left & Right Drainboards 14 Ga.

Item #: WBB569331

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,704.00 Save: up to 41%
Price: $1,586.00
Product Information
Product Q&A
Accessories
Fabricated Nsf Sink, 2 Compartments, 18" Right & Left Drainboards, 23.5 x 72 x 43

Features:

  • Fabricated Nsf Sink
  • 2 Compartments
  • 18" Right & Left Drainboards
  • Bowl Size 18" X 18" X 14" Deep
  • 14/304 S/S
  • Tile Edge Splash
  • Rolled Edge
  • Faucet Holes On 8" Centers
  • S/S Legs
  • 1" Adjustable S/S Bullet Feet
  • Nsf
  • Overall 23.5" F/B X 72" L/R

Product Specifications

    • BACKSPLASH HEIGHT INCHES8.5
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES16-1/2
    • CONSTRUCTIONStainless Steel
    • DEPTH INCHES16-1/2
    • HEIGHT INCHES43
    • LENGTH INCHES72
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLELeft & Right Drainboards
    • WIDTH INCHES23-1/2
    • AERO CROSS REFERNCE2F2-1818-18LR
    • COMPARTMENT QUANTITY2
    • DRAINBOARD LENGTH INCHES18
    • COMPARTMENT LENGTH INCHES18
    • COMPARTMENT WIDTH INCHES18
    • COLOR FINISHSilver
    • FAUCET HOLES2
    • FAUCET CENTERS INCHES8
    • NSF CERTIFIEDYes
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • MANUFACTURERS PART NUMBERFS-2-1818-18RL
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.