Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Regaline Sink, 4 Compart, 20L x 20W Bowl, 11H Splash, Right Drainboard, 129L x 45H Overall,14 Ga.
See all 101 items in product family

Regaline Sink, 4 Compart, 20L x 20W Bowl, 11H Splash, Right Drainboard, 129L x 45H Overall,14 Ga.

Item #: WBB568455

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $7,102.00 Save: up to 44%
Price: $4,006.00
Product Information
Product Q&A
Accessories
Regaline Sink, Four Compartment, W/Right-Hand Drainboard, 27 x 129 x 45, 14 Gauge

Features:

  • Regaline Sink
  • Four Compartment
  • W/Left & Right-Hand Drainboards
  • 20" Front-To-Back X 20" W Compartment
  • 14" Deep
  • With 11" High Splash
  • S/S Open Frame Base
  • Boxed Crossrails
  • 36" Drainboards
  • S/S Bullet Feet
  • 14/304 Stainless Steel
  • Overall 27" F/B X 162

Product Specifications

    • BACKSPLASH HEIGHT INCHES11
    • BRANDAdvance Tabco, Inc.
    • COMPARTMENT DEPTH INCHES17
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES45
    • LENGTH INCHES129
    • STAINLESS SERIES304
    • STEEL GAUGE14
    • STYLERight Drainboard
    • WIDTH INCHES27
    • COMPARTMENT LENGTH INCHES20
    • COMPARTMENT WIDTH INCHES20
    • MANUFACTURERS PART NUMBER94-24-80-36R
    • FAUCET CENTERS INCHES8
    • COLOR FINISHSilver
    • DRAIN ROUGH-IN LOCATIONS3.5" Centered
    • NSF CERTIFIEDYes
    • DRAINBOARD LENGTH INCHES36
    • COMPARTMENT QUANTITY4
    • FAUCET HOLES4
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.