Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dishlanding-Soil Dishtable, L-Shaped W/Landing, Left-To-Right, SS Legs, 95
See all 48 items in product family

Dishlanding-Soil Dishtable, L-Shaped W/Landing, Left-To-Right, SS Legs, 95" L, 14/304 SS

Item #: WBB578489

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,732.00 Save: up to 50%
Price: $2,852.00

Frequently Purchased Together

Product Information
Product Q&A
Accessories
Advance Tabco Dishlanding-Soil Dishtable, L-Shaped W/Landing, Left-To-Right, SS Legs, 95" L, 14/304 SS

Dishlanding-Soil Dishtable, L-shaped with landing, left-to-right, 10-1/2" backsplash, with pre-rinse sink, stainless steel legs with crossrails front to back, 95" long, 14/304 stainless steel.

Product Specifications

    • BACKSPLASH HEIGHT INCHES10-1/2
    • BRANDAdvance Tabco, Inc.
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONSoil Dishtable
    • HEIGHT INCHES44
    • LENGTH INCHES96
    • PACKAGE QUANTITY1
    • STEEL GAUGE14
    • TYPELeft To Right
    • WIDTH INCHES38
    • BACK SPLASH10.5
    • LEG STEEL GAUGE16
    • DRAIN TYPE3-1/2 Centered
    • COMPARTMENT WIDTH INCHES20
    • COMPARTMENT LENGTH INCHES20
    • MANUFACTURERS PART NUMBERDTS-D30-96L
    • COLOR FINISHSilver

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.