Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Just Classroom Sink, Drop In, One Bowl W/Ledges & Flow System, 18 Ga.,, CRAF-ADA-1931-A-GR-3-1

Rollover image to zoom in

Click image to enlarge

See all 55 items in product family

Just Classroom Sink, Drop In, One Bowl W/Ledges & Flow System, 18 Ga.,, CRAF-ADA-1931-A-GR-3-1

Item #: WBB745881

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $478.95
Product Information
Product Q&A
Just Classroom Sink, Drop In, One Bowl W/Ledges & Flow System, 18 Ga., NSF, CRAF-ADA-1931-A-GR-3-1

ADA CompliantSeamless die-drawn construction. 18 gauge type 304, 18-8, stainless steel. Polished with a Hand-Blended JUST finish and highlighted bowl rim. Fully coated underside. Integra Flow system with concealed overflow head. Grip-Rim Plus self-rimming.

Product Specifications

    • BRANDJust Manufacturing
    • COMPARTMENT DEPTH INCHES4-1/2 - 6-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES25-1/4
    • LENGTH INCHES31
    • STAINLESS SERIEST-304
    • STEEL GAUGE18
    • STYLE--
    • WIDTH INCHES19
    • MANUFACTURERS PART NUMBERCRAF-ADA-1931-A-GR-3-1
    • INCLUDESIntegra Flow System
    • COMPARTMENT QUANTITY1
    • ADA COMPLIANTYes
    • COMPARTMENT LENGTH INCHES22
    • COMPARTMENT WIDTH INCHES16
    • SHAPERectangular
    • FAUCET HOLES3 Faucet, 1 Bubbler
    • NSF CERTIFIEDNo
    • DRAIN SIZE INCHES3-1/2
    • LEDGE LOCATIONLeft, Right
    • FAUCET CENTERS INCHES4

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.